Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Protect® Privacy Filter 15”
Mfr # LCD15SV
Zoro # G500428974
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acrylic
- Features Anti-reflective
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # LCD15SV
- Zoro # G500428974
- UPC # 750333105544
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Material | Acrylic |
Features | Anti-reflective |
Product Type | Privacy Screen Filter |
Description
LCD Protect® Privacy Filter 15”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Interstate DCM0035 Wheelchair (ML35-12GEL439)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah (ML55-121911180)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- PIVO Pod Lite Auto Face Tracking Phone Holder, 360 deg. Rotation, Handsfree Video Recording - Pink (PV-P1L01)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- 3M 3M Privacy Filter For 34.0In Widescreen (PF340W2B)
- Kantek Monitor Privacy & Antiglare Filters