Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Protect® Anti-Glare Filter 15”
Mfr # LCD15
Zoro # G100428978
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Screen Protector
- Compatibility 15" LCD Monitors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # LCD15
- Zoro # G100428978
- UPC # 750333105513
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Details
Product Type | Screen Protector |
Compatibility | 15" LCD Monitors |
Description
LCD Protect® Anti-Glare Filter 15”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast PDA Battery (PDA-91LI)
- METAL DEFENDER Metal Detector, Walk-Through, 33 Zone (MD-33)
- PANASONIC CR-2032/HGN 3V Lithium Coin Battery HORZ 3 PC Pins PC CMOS Memory (CR-2032/HGN)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Jiming JM-6M4.5AC - 6 Pack (ML4-6MP687210427126)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Monitor Magnifier Filter, 15" (MAG15L)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- Kantek Monitor Privacy & Antiglare Filters