Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Monitor Magnifier Filter, 19-20"
Mfr # MAG19WL
Zoro # G6288040
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Plastic Fresnel Lens
- Material Plastic Fresnel Lens
- Color Silver
- Standards TAA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MAG19WL
- Zoro # G6288040
- UPC # 750333105094
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Diagonal Monitor Size | 19" to 20" |
Details
Screen Material | Plastic Fresnel Lens |
Material | Plastic Fresnel Lens |
Color | Silver |
Item | LCD Monitor Magnifier Filter,19-20" |
Standards | TAA Compliant |
Mounting | Hanging |
Fits Device Type | Flat Panel Monitor |
Filter Tint | Neutral |
Frame Type | Flat Frame |
Aspect Ratio | 0.673611111111111 |
Description
LCD Monitor Magnifier Filter,19-20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for APC Back-UPS BR1000I (ML12-12F2210)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1140920)
- ILC Replacement for HBC Ba213020 Battery (BA213020 BATTERY HBC)
- KANTEK LCD Monitor Magnifier Filter, 15" (MAG15L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- 3M Privacy Filter for 23.8in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF238W9EM)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- STARTECH.COM 28-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2869-PRIVACY-SCREEN)
- Kantek Monitor Privacy & Antiglare Filters