Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Monitor Magnifier Filter, 17"
Mfr # MAG17L
Zoro # G6288068
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size No
- Screen Material Plastic Fresnel Lens
- Mounting Hanging
- Material Plastic Fresnel Lens
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MAG17L
- Zoro # G6288068
- UPC # 750333105797
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Overall Height | 12 7/8 in |
Overall Width | 16 1/8 in |
Diagonal Monitor Size | 17" |
Monitor Width | 17 in |
Details
Screen Material | Plastic Fresnel Lens |
Mounting | Hanging |
Material | Plastic Fresnel Lens |
Color | Silver |
Item | Screen Magnifier |
Standards | TAA Compliant |
Product Type | Screen Filter |
Fits Device Type | Flat Panel Monitor |
Filter Tint | Neutral |
Frame Type | Flat Frame |
Frame Style | Framed |
Compatible Display Type | LCD |
Description
Screen Magnifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 10 ft.L, Black (5449)
- EMERALD Full Motion TV Wall Mount for 13'' - 47'' TVs (SM-720-8004)
- ACME ELECTRIC Weather Shield, 3Ph, 30-45kV (WSA1)
- ILC Replacement for Cavotec M5-1051-3600 Battery (M5-1051-3600)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK LCD Monitor Magnifier Filter, 15" (MAG15L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19"-20" Wide LCD, 16:10 (IVR46404)
- TARGUS 15.4" MB Pro Privacy Screen, ASM154MBP6GL (ASM154MBP6GL)
- Kantek Monitor Privacy & Antiglare Filters