Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Monitor Magnifier Filter, 15"
Mfr # MAG15L
Zoro # G6288077
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size No
- Screen Material Plastic Fresnel Lens
- Mounting Hanging
- Material Plastic Fresnel Lens
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MAG15L
- Zoro # G6288077
- UPC # 750333105599
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | No |
Diagonal Monitor Size | 15" |
Details
Screen Material | Plastic Fresnel Lens |
Mounting | Hanging |
Material | Plastic Fresnel Lens |
Color | Silver |
Item | LCD Monitor Magnifier Filter,15" |
Standards | TAA Compliant |
Fits Device Type | Flat Panel Monitor |
Frame Type | Flat Frame |
Filter Tint | Neutral |
Description
LCD Monitor Magnifier Filter,15 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for APC Back-UPS ES 750 BB BE750BB (ML12-12F22739)
- ILC Replacement for Hitachi Ux21516 Lamp & Housing (UX21516 LAMP & HOUSING HITACHI)
- 3M Headset, 21dB, Headband, Green, AA Batteries (MT13H222A)
- STANDARD HORIZON Standard Horizon Quantum GX6000 25W Commercial Grade Fixed Mount VHF w (GX6000)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 24" WS LCD, 16:9/16:10 (IVR46406)
- STARTECH.COM 24IN MONITOR PRIVACY SCREEN (PRIVACY-SCREEN-24MB)
- 3M Privacy Filter 24In Unframed Widescreen 16:9 For Desktop Lcd Monitor (PF240W9B)
- Kantek Monitor Privacy & Antiglare Filters