Shop All Monitor Privacy & Antiglare Filters
Kantek
LCD Monitor Blackout Privacy Screens Black, Black
Mfr # KTKSVL22W
Zoro # G907199507
product price: $93.55
/ea
Free Shipping & Returns
$93.55
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
- Brand Kantek
- MFR # KTKSVL22W
- Zoro # G907199507
- UPC # 750333175226
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Description
Privacy filter is designed to protect delicate, 22 widescreen LCD monitors from damage and to secure confidential information Microlouver technology creates a restricted viewing angle Image is only visible to those directly in front of the screen Side view is black Privacy filter eliminates glare and increases contrast Protective, overlay LCD surface is designed for a builtin look Filter stays in place when your notebook is closed
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
- MIGHTY MAX BATTERY 12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 4 Pack (ML12-12F2MP445814168)
- KENSINGTON Wired USB Mouse for Life, USB 2.0, Left/Right Hand Use, Black (K72110US)
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- DANTONA Dantona COMP-164 6V & 5000 mAh Replacement PLC Battery for GE Fanuc A98L-0001-0902 (COMP-164)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- INNOVERA Premium Antiglare Blur Privacy Monitor Filter f/24" WS LCD, 16:9/16:10 (IVR46416)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- 3M 3M Privacy Filter For 31.5In Widescreen (PF315W9B)
- 3M Privacy Filter for 23.8in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF238W9EM)
- Kantek Monitor Privacy & Antiglare Filters