Shop All Monitor Mounts & Brackets
Kantek.
Kantek Extra Wide Deluxe Stand With Drawer, Black
Mfr # MS520
Zoro # G108424378
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kantek.
- MFR # MS520
- Zoro # G108424378
- UPC # 750333635201
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Description
Kantek ms520 extra wide deluxe stand with drawer, black wide-screen monitor stand with drawer adjusts in height from 3 to 6-1/2 in 1-1/4 increments and offers a 20 x 13-1/4 sturdy platform. Extra-wide design is suitable to dock or support today's larger laptop computers. Use this stand to maximize your work space while raising your wide-screen monitor or laptop to a comfortable viewing level. Plastic monitor stand includes cable management and removable drawer to organize your paper, supplies, files and more. Monitor stand supports up to 60 lb. On the extra-large platform. features: extra wide, sturdy 20 x 13-1/4 platform height adjustable from 3 to 6-1/2, in 1-1/4 increments cable management
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCEG251-11 (MAX3968429)
- GADGET GUARD Glass Screen Protector for Apple iPad Pro 12.9 2022 / 2021 / 2020 / 2018 (GGBIXXC340AP02B)
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1276-08RB)
- DANTONA Battery 6 Volt Lithium (CR) Dantona Lithium Photo Battery (LITH-17)
- FLEXIBLE SOLUTIONS Flexible Solutions HS560 Heatsavr Liquid Pool Cover - Case of Four 1 Gallon Jugs (HS560)
- MONOPRICE Workstream by Textured Office Desk Mat (36636)
- FELLOWES Laptop Riser, Black/Silver (8036701)
- KENSINGTON SmartFit Easy Riser Laptop Cooling Stand, 13 x 9.5 x 0.8-7.1, Black, Supports 8 lbs (K50422WW)
- MONOPRICE Dual Monitor Adjustgas Spring Desk Mount (15525)
- HON Monitor Arm, Dual, w/2 USB Ports, 5.75"x15.83"x12.83", SE (HONBDMAUSB)
- PLUMB PAK FLOOR CEILING PLATE 1/2"" (PP857-1)
- Kantek. Monitor Mounts & Brackets