Shop All Monitor Mounts & Brackets
Kantek
Glass Top Corner Monitor Riser
Mfr # MS390
Zoro # G700416689
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3.3"
- Width 19.7"
- Color Clear
- Length 11"
- Features Non-skid Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MS390
- Zoro # G700416689
- UPC # 750333633900
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.3" |
Width | 19.7" |
Length | 11" |
Details
Color | Clear |
Features | Non-skid Feet |
Product Type | Monitor Riser |
Description
Glass Top Corner Monitor Riser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for R&D Batteries Cr2477 Battery (CR2477 BATTERY R&D BATTERIES)
- BATTERY CLERK AJC® Yuasa NPH5-12 Sealed Lead Acid - AGM - VRLA Battery (YUASA-NPH5-12)
- AIDATA Ergo Flex Phone Arm, Platinum (TA002)
- MIGHTY MAX BATTERY 12V 35Ah U1 Invacare Pronto M50, M51, M61, M71, Booster Battery 2 Pack (ML35-12MP25691552)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- KANTEK Kantek KTKAMS300 Acrylic Monitor Stand- 21-.25in.x11-.50in.x3-.75in.- Clear (KTKAMS300)
- KANTEK Kantek KTKDS920 Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (KTKDS920)
- KANTEK Monitor Stand with drawer and Tablet/Smartphone Slot (MS760)
- KANTEK Height Adjustable Articulating Monitor Arm, Double with Desk Base (MA225)
- KANTEK Kantek KTKMS400 Monitor Stand- w-o Drawer- Adjust. Height- Cable Management- BK (KTKMS400)
- SILVERSTONE ARM One Single LCD Interactive Monitor Mount - Black (ARM11BC)
- Kantek Monitor Mounts & Brackets