Shop All Arm, Back, and Foot Rests
Kantek
Footrest, w/Adjustable Rollers, Black
Mfr # FR750
Zoro # G6359879
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Width 18"
- Height 4" to 6.5"
- Depth 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # FR750
- Zoro # G6359879
- UPC # 750333607505
- Country of Origin China
- Category Arm, Back, and Foot Rests
Dimensions
Width | 18" |
Height | 4" to 6.5" |
Depth | 13" |
Details
Item | Premium Height Adjustable Footrest with Rollers |
Color | Black |
Material | Plastic |
Product Type | Footrest,w/Adjustable Rollers,Black |
Features | Rollers; Surface Bumps |
Description
Footrest,w/Adjustable Rollers,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- DUKE Thermostat Knob (223590)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB 22GN)
- FLASH FURNITURE Gaming Chair, Padded Flip-up, Orange (CH-00095-OR-GG)
- KENSINGTON Adjustable Height Footrest, Gray (K56146USF)
- THE COMFORTMAKERS Massage Seat Cushion, Polyurethane Black (91061)
- KENSINGTON Backrest, Steel/Plastic/Nylon Black (K60412WW)
- DMI Posture Corrector, 2XL Cotton/Elastic (632-6224-1936)
- FELLOWES Back Support, Memory Foam Cushion, Black (FEL8037601)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- LORELL Padded Fabric Seat Cushion for Conjure Executive Mid/High Navy (62006)
- Kantek Arm, Back, and Foot Rests