Shop All Monitor Mounts & Brackets
Kantek
Floor Mounted Security Kiosk with TS905 Locking System
Mfr # TS960
Zoro # G600429000
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 13.6"
- Width 17.4"
- Height 46.5"
- Features Rotate, Locking System, Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kantek
- MFR # TS960
- Zoro # G600429000
- UPC # 750333639605
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Length | 13.6" |
Width | 17.4" |
Height | 46.5" |
Details
Material | Steel |
Features | Rotate, Locking System, Tilt |
Product Type | Tablet PC Stand |
Description
Floor Mounted Security Kiosk with TS905 Locking System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER 27A Alkaline Battery, 1 PK (A27BP)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Power Kingdom PS8-12-F2 (ML9-12241517)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for PowerStar PS12-22-242 (ML22-12GEL379)
- KANTEK Monitor Stand with drawer and Tablet/Smartphone Slot (MS760)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- KANTEK Kantek KTKAMS300 Acrylic Monitor Stand- 21-.25in.x11-.50in.x3-.75in.- Clear (KTKAMS300)
- KANTEK Kantek KTKDS920 Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (KTKDS920)
- CB DISTRIBUTING This Cable Is Perfect For Connecting A Computer To A Tv; Monitor Or Display. Thi (ST7230)
- Kantek Monitor Mounts & Brackets