Shop All Monitor Mounts & Brackets
Kantek
Extra Wide Adjustable Monitor/Laptop Stand, Single Level w/Drawer
Mfr # MS520
Zoro # G400428982
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 13.3"
- Material Plastic
- Color Black
- Features Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kantek
- MFR # MS520
- Zoro # G400428982
- UPC # 750333635201
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6" |
Width | 13.3" |
Length | 20" |
Details
Material | Plastic |
Color | Black |
Features | Cable Management |
Product Type | Monitor Riser |
Compatibility | Monitors, Laptops, Printers, Fax Machines |
Description
Extra Wide Adjustable Monitor/Laptop Stand, Single Level w/Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A221 505A Alkaline 22.5V Battery NEDA 221 BLR155 15F15 (A221/505A)
- EVEREADY Super Heavy Duty 9-Volt Zinc Carbon Batteries Carded (1222SW)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Kawasaki BRP 366-650cc (YTX14AHGEL234)
- POWERDRIVE 10000 Mah Power Bank (PDPB10000)
- KANTEK Two-Level Stand, w/Drawer, Black (MS480)
- KANTEK Platform Stand, w/Drawer, 17x13 1/4, Black (MS420)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- KANTEK Adjustable Monitor/LCD/Printer/Laptop Stand, Single Level (MS400)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- FELLOWES Laptop Riser, w/USB, Black/Clear (FEL8020201)
- Kantek Monitor Mounts & Brackets