Shop All Monitor Mounts & Brackets
Kantek
Dual Monitor Articulating Desktop Stand, 32w x 13d x 17.5h, Black
Mfr # MA225
Zoro # G4048519
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.5"
- Width 32"
- Material Steel
- Depth 13"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MA225
- Zoro # G4048519
- UPC # 750333642254
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 17.5" |
Width | 32" |
Depth | 13" |
Depth (Max) | 13" |
Height (Max) | 17.5" |
Width (Max) | 32" |
Details
Material | Steel |
Color | Black |
Includes | Arm; Desktop Base |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Weight | 10 lbs |
Monitors Accommodated | 2 |
OEM/Compatible | Compatible |
Monitor Diagonal (Max) | 13" to 27" |
Maximum Tilt (Degrees) | 45° |
Item | Workstation Monitor Mounts & Stands |
Maximum Pan (Degrees) | 45° |
Weight (Fully Assembled) | 10.5 lb |
Maximum Rotation (Degrees) | 360° |
Description
Kantek Dual Monitor Articulating Desktop Stand, 32w x 13d x 17.5h, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Cable Wholesale Blank Surface Mount Box for Keystones; 4 Hole; White (300-3144E)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Super Start Power Sports BTX7L-BS (YTX7L-BS89293)
- POPSOCKETS PopWallet Plus with PopGrip, Black (801937)
- MOTOROLA Antenna, 7-1/4 L, Rubber/Plastic (PMAF4003A)
- KANTEK Articulating Multiple Monitor Arms for Three Monitors, Desk Mount (MA230)
- KANTEK Stand, Monitor, Up to 21", Black (MS280B)
- KANTEK Kantek KTKAMS300 Acrylic Monitor Stand- 21-.25in.x11-.50in.x3-.75in.- Clear (KTKAMS300)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- KANTEK Kantek KTKDS920 Monitor Riser Stand - Clamp-on Monitor Shelf for Desk (KTKDS920)
- UPGRADE Mounting Arm for Monitor - Gray - 2 Display Supported - 75 x 75 100 x 100 VESA Standard (UP3203871)
- Kantek Monitor Mounts & Brackets