Shop All Monitor Mounts & Brackets
Kantek
Dual LCD Monitor Arm for Sit to Stand Systems
Mfr # STS802
Zoro # G600416888
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16.5"
- Width 28.5"
- Depth 7"
- Color Black
- Features Durable, Pan, Rotate, Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # STS802
- Zoro # G600416888
- UPC # 750333658026
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 16.5" |
Width | 28.5" |
Depth | 7" |
Details
Color | Black |
Features | Durable, Pan, Rotate, Tilt |
Compatibility | 2 x Desk Workstation Monitor |
Product Type | Mounting Arm |
Description
Dual LCD Monitor Arm for Sit to Stand Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 256G SSD Kc600 Sata3 2.5 (SKC600/256G)
- ILB GOLD Smartwatch Battery, Replacement For Fitbit, Charge 5 Battery (CHARGE 5 BATTERY)
- WILLIAMS SOUND Williams Sound EAR 042 Mini Dual Isolation Earbuds (WS-EAR042)
- RAYOVAC Fusion C Alkaline Battery, 8 PK (814-8LTFUSK)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- KANTEK Platform Stand, w/Drawer, 17x13 1/4, Black (MS420)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- KANTEK Monitor Stand with drawer and Tablet/Smartphone Slot (MS760)
- KANTEK Extra Wide Adjustable Monitor/Laptop Stand, Single Level (MS500)
- KANTEK Stand, Monitor, Up to 21", Black (MS280B)
- FELLOWES Designer Suites Monitor Riser for 21" Monitors, Black, Supports 40 lbs (8038101)
- Kantek Monitor Mounts & Brackets