Shop All Paper Towel Dispensers
Kantek
Dispenser, C-Fold, Acrylic
Mfr # AH190
Zoro # G7192077
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Folded Towel Dispenser
- Dispenser Material Acrylic
- Color Clear
- Dispenser Capacity One Standard Pack of Folded Towels
- Dispenser Depth 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # AH190
- Zoro # G7192077
- UPC # 750333801903
- Country of Origin China
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 4.4 in |
Height | 7" |
Depth | 4.4" |
Width | 12.5 in |
Dispenser Height | 7 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Folded Towel Dispenser |
Dispenser Material | Acrylic |
Color | Clear |
Dispenser Capacity | One Standard Pack of Folded Towels |
Finish | Brushed Metallic |
For Use With | C-Fold or Multifold Paper Towels |
Type | Folded Towel Dispenser |
Weight | 1.25 lbs |
Capacity | One Standard Pack of Folded Towels |
Dispenser Color | Clear |
Description
Kantek Multifold Paper Towel Dispenser, Acrylic, 12.5 x 4.4 x 7, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 1 Gallon (NO-128-04)
- REMCO Vikan 3.5in Pipe Brush for Flex Rod- Medium, White (53915)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, White, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09995)
- SPARTAN CHEMICAL CO. Airlift Clothesline Fresh Linen 1 Quart Air Freshener (304803)
- KANTEK Multifold Paper Towel Dispenser, Acrylic, 12.5 x 4.4 x 7, Black (AH190B)
- KANTEK Acrylic Paper Towel Dispenser (AH190)
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (38032)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (369)
- SCA Tork Advanced Xpress Multifold Hand Towel, 3-Panel, 3024PK (101293)
- BOBRICK Dispenser, Paper Towel , Recessed (B-359)
- Kantek Paper Towel Dispensers