Shop All Desk Accessories & Organizers
Kantek
Desktop Organizer, Black/Silver, Plastic
Mfr # KTKORG620
Zoro # G5607621
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 8
- Type Rotary
- Color Black, Silver
- Material Plastic
- Overall Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # KTKORG620
- Zoro # G5607621
- UPC # 750333306200
- Country of Origin Taiwan, Province of China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 6 in |
Height | 4 1/2 in |
Overall Depth | 5 3/4 in |
Width | 5 3/4 in |
Overall Height | 4 1/2 in |
Depth | 4 1/2 in |
Details
Item | Desktop Organizer |
Number of Compartments | 8 |
Type | Rotary |
Color | Black, Silver |
Material | Plastic |
Accessory Type | Desktop Organizer |
Product Type | Desktop Organizer |
Description
Desktop Organizer, Width 5 3/4 in, Depth 4 1/2 in, Height 4 1/2 in, Material Plastic, Color Black, Silver, Number of Compartments 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Vitality 3-Hole Punchd Paper, 8.5x11, PK10 (3R2641)
- BERLIN HAZMAT Shipping Kit, 8 oz. Bottle, PK12 (HMS-65114)
- SWINGLINE Optima Desktop Staplers, Half, 70 Sheet (87875)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/4" (EP-1800-34)
- KANTEK Mobile CPU Stand, Black (CS200B)
- KANTEK Acrylic Pen Cup (AD-20)
- KANTEK Desktop Rotating Organizer (ORG490)
- KANTEK Kantek AD-45 Clear Acrylic Desk File- 3 Sections- 8w x 6 1/2d x 7 1/2h- Clear (AD-45)
- KANTEK Desktop Rotating Organizer (ORG620)
- KANTEK Kantek KTKBA310 Letter Tray- Aluminum- Black-Acrylic (KTKBA310)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- Kantek Desk Accessories & Organizers