Shop All Monitor Mounts & Brackets
Kantek
Desk Top Clamp Shelf/ Monitor Stand 25.6 x 10.2 x 5
Mfr # DS910
Zoro # G300416898
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.1"
- Width 10.2"
- Color Black
- Length 25.6"
- Features Sturdy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # DS910
- Zoro # G300416898
- UPC # 750333679106
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 5.1" |
Width | 10.2" |
Length | 25.6" |
Details
Color | Black |
Features | Sturdy |
Product Type | Monitor Stand |
Description
Desk Top Clamp Shelf/ Monitor Stand 25.6 x 10.2 x 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, AlkalineV, For Motorola (RLN6306A)
- EXELL BATTERY Flashlight Battery 6V 2500mAh NICD Replaces 20170 (EBFLB-NCD-4)
- CANLESS AIR SYSTEM Canless Air, Rechargable, 18.2 oz. (CA-202)
- CRUCIAL 16Gb Ddr4 3200 Sodimm (CT16G4SFRA32A)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- KANTEK Platform Stand, w/Drawer, 17x13 1/4, Black (MS420)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- KANTEK Monitor Stand, 17x13 1/4", Black (MS400)
- KANTEK Kantek 2-Level Monitor Stand w/Drawer (KTKMS480)
- KANTEK Stand, Monitor, Up to 21", Black (MS280B)
- VICTOR TECHNOLOGY Standing Desk, Dual Monitor, Manual (DC350A)
- Kantek Monitor Mounts & Brackets