Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 30" Widescreen LCD Monitors
Mfr # SVL30W
Zoro # G700428941
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Microlouver Privacy Technology
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL30W
- Zoro # G700428941
- UPC # 750333175035
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Details
Color | Black |
Features | Microlouver Privacy Technology |
Product Type | Privacy Screen Filter |
Description
Blackout Privacy Filter fits 30" Widescreen LCD Monitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Unitech 1400-900033g Battery (1400-900033G BATTERY UNITECH)
- ILC Replacement for R&D Batteries 5771 Battery (5771 BATTERY R&D BATTERIES)
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- MONOPRICE 2.0 USB-C to USB Type-B Printer Cable_ 480 Mbps_ 6.6ft_ Black (33457)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Monitor Magnifier Filter, 15" (MAG15L)
- INNOVERA ® IVR Protective Anti-Glare LCD Monitor Filter for 24" Widescreen Monitors (46406)
- 3M OPTICAL SYSTEMS DIVISION 3M Optical Systems Division PF140W9B Privacy Filter for 14 in. Unframed Laptop & LCD (PF140W9B)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- Kantek Monitor Privacy & Antiglare Filters