Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 27" Widescreen LCD Monitors
Mfr # SVL27W
Zoro # G800428940
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Microlouver Privacy Technology
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL27W
- Zoro # G800428940
- UPC # 750333175721
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Details
Color | Black |
Features | Microlouver Privacy Technology |
Product Type | Privacy Screen Filter |
Description
Blackout Privacy Filter fits 27" Widescreen LCD Monitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 3.4Ah Toy Car Play Mobile Battery (MAX3512650)
- MONOPRICE USB 2.0 Cable, 1.5 ft.L, Black (5137)
- EARPHONE CONNECTION Short Tube Lapel Microphone, Black (EP1201)
- SATECHI USB4 NVME SSD PRO ENCLOSURE (ST-EU4NPM)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- 3M Antiglare Frameless Filter for 15.6" Widescreen Laptop, 16:9 Aspect Ratio (AG156W9B)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 17"-18" LCD Monitors (IVR46402)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 15" LCD Monitors (IVR46401)
- TARGUS 23.8" Monitor Privacy Screen, ASF238W9USZ (ASF238W9USZ)
- Kantek Monitor Privacy & Antiglare Filters