Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 24" Widescreen LCD Monitors
Mfr # SVL24W9
Zoro # G800428957
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.90"
- Color Black
- Features Microlouver Privacy Technology, Damage Protection
- Height 11.75"
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL24W9
- Zoro # G800428957
- UPC # 750333175431
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 20.90" |
Height | 11.75" |
Details
Color | Black |
Features | Microlouver Privacy Technology, Damage Protection |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Description
Blackout Privacy Filter fits 24" Widescreen LCD Monitors (16:9 Aspect Ratio)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETHEREAL CAT-6 Crimp 8-Pin Connectors Pack/50 (C6T)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10Ah Battery for Yamaha XVS650 V-Star All 650cc 98-14 (YT12B-440)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for YAMAHA WR250F 250CC 08-'09 (YTX5L-BS11482)
- KILLER TOOLS & EQUIPMENT Pro-Tec Surge Suppressor (KILART40)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- LAWNITATOR Instant Outdoor Privacy Screen - Green (LA91110)
- INNOVERA Protective Antiglare LCD Monitor Filter, Fits 19" LCD Monitors (IVR46403)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- GENERIC Kantek 17" Lcd Privacy Filter (SVL17.0)
- Kantek Monitor Privacy & Antiglare Filters