Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 24" Widescreen LCD Monitors
Mfr # SVL24W
Zoro # G500428981
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.30"
- Color Black
- Height 12.70"
- Features Microlouver Privacy Technology, Privacy, Damage Protection
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL24W
- Zoro # G500428981
- UPC # 750333175424
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 20.30" |
Height | 12.70" |
Details
Color | Black |
Features | Microlouver Privacy Technology, Privacy, Damage Protection |
Product Type | Privacy Screen Filter |
Description
Blackout Privacy Filter fits 24" Widescreen LCD Monitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UPG D5731 OR 46019 (D5731 OR 46019 UPG)
- ANTENNAS DIRECT Antennas Direct DB8E Antenas Direct Ultra Long Range Dtv Outdoor Antenna (DB8E)
- SECURITYMAN Macally 10in Super Long Car Cup Mount Holder for iPad/Tablet & iPhone/Smartphone (MCUPPRO)
- UNIRISE USA The Usb Type C To Usb A Male Cable Allows To Sync Your Mobile Device (USBC-USB-03F)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- ABACUS Wide-Screen Laptop Privacy Filter (AB511746)
- Kantek Monitor Privacy & Antiglare Filters