Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 23" Widescreen LCD Monitors
Mfr # SVL23W9
Zoro # G000428993
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color Black
- Features Microlouver Privacy Technology, Damage Protection
- Height 11.25"
- Aspect Ratio 1899-12-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL23W9
- Zoro # G000428993
- UPC # 750333175332
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 20" |
Height | 11.25" |
Details
Color | Black |
Features | Microlouver Privacy Technology, Damage Protection |
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Screen Filter |
Description
Blackout Privacy Filter fits 23" Widescreen LCD Monitors (16:9 Aspect Ratio)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHWEST Spotting Scope Monocular, 20 to 80 X 70 Magnification, Porro Prism (MFZ8070)
- SICURIX Badge Holder, Vertical, PK12 (BAU 55120)
- PYLE Btpa Speaker & Amplifier Mixer System (PPHP898MX)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- KANTEK LCD Monitor Magnifier Filter, 15" (MAG15L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- INNOVERA Blackout Privacy Filter for 27" LCD Mntr (IVRBLF27W)
- 3M Bright Screen Privacy Filter for 14in Full Screen Laptop, Black/Matte (BP140W1E)
- Kantek Monitor Privacy & Antiglare Filters