Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 22" Widescreen LCD Monitors
Mfr # SVL22W
Zoro # G700429009
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL22W
- Zoro # G700429009
- UPC # 750333175226
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Details
Color | Black |
Product Type | Privacy Screen Filter |
Description
Blackout Privacy Filter fits 22" Widescreen LCD Monitors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE DVI Coupler (F to F) (3618)
- DURACELL DURA 15V 377 Battery (17709)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-85)
- SUPER TALENT Pico-C 16GB Gold Limited Edition USB 2.0 Flash Drive (STU16GPCG)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- 3M Privacy Filter for 38 in Monitors 219 PF380W2B Black, Glossy, Matte, Black (MMMPF380W2B)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- HI-TEC 17 in. LCD Monitor Cover (HI963933)
- 3M Privacy Filter for 24in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF240W9EM)
- Kantek Monitor Privacy & Antiglare Filters