Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 20" Widescreen LCD Monitors
Mfr # SVL20W9
Zoro # G800428971
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Microlouver Privacy Technology
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL20W9
- Zoro # G800428971
- UPC # 750333175028
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Details
Color | Black |
Features | Microlouver Privacy Technology |
Product Type | Privacy Screen Filter |
Description
Blackout Privacy Filter fits 20" Widescreen LCD Monitors (16:9 Aspect Ratio)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Headset, 19 dB, Black, Plastic (MT13H220P3E)
- TP-LINK Ac1300 High Gain Wireless Dual (ARCHERT3UPLUS)
- ADESSO WKB6010UB Wireless 18-Key Numeric USB Keypad, Black (WKB6010UB)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 100 ft. (13763)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- 3M Bright Screen Privacy Filter for 14in Laptop, Black/Matte (BP140W9B)
- BUSINESS SOURCE LCD Monitor Privacy Filter Black 16:10 (29290)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- Kantek Monitor Privacy & Antiglare Filters