Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 15.6" Widescreen Notebooks
Mfr # SVL15.6W
Zoro # G500428943
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.50"
- Height 7.65"
- Aspect Ratio 1899-12-30
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL15.6W
- Zoro # G500428943
- UPC # 750333175530
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 13.50" |
Height | 7.65" |
Details
Aspect Ratio | 1899-12-30 |
Product Type | Privacy Screen Filter |
Description
Blackout Privacy Filter fits 15.6" Widescreen Notebooks (16:9 Aspect Ratio)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Minn Kota Endura C2 - Trolling Motor (ML35-124241)
- MOTOROLA Charger, 3" L, 1-1/2" H, 110VAC (PMPN4468A)
- DANTONA Battery, CUSTOM-525 (CUSTOM-525)
- BILLBOARD Telecom Headset, Binaural, Over the Head/Behind the Head, Black (BB2948)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- 3M COMPLY Magnetic Attach Privacy Filter for 23.8" Widescreen Monitor, 16:9 Aspect Ratio (7100259461)
- 3M 3M Privacy Filter For 34.0In Widescreen (PF340W2B)
- 3M 3M Privacy Filter For 31.5In Widescreen (PF315W9B)
- TARGUS 24" Wide Privacy Filter Screen, ASF24WUSZ (ASF24WUSZ)
- Kantek Monitor Privacy & Antiglare Filters