Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 15.4" Widescreen Notebooks
Mfr # SVL15.4W
Zoro # G200428991
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL15.4W
- Zoro # G200428991
- UPC # 750333175516
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Details
Product Type | Privacy Screen Filter |
Description
Blackout Privacy Filter fits 15.4" Widescreen Notebooks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for RENOGY PV Solar Panels (ML100-12GEL47)
- ILC Replacement for Astralite Ny-2a Emergency Lighting 4.5ah AGM With F1 Terminals Battery (NY-2A EMERGENCY LIGHTING 4.5AH AGM WITH F1 TERMIN)
- ALLSOP Allsop 30202 Slimline Mouse Pad - Silver (30202)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- 3M OPTICAL SYSTEMS DIVISION 3M Optical Systems Division PF140W9B Privacy Filter for 14 in. Unframed Laptop & LCD (PF140W9B)
- ROCSTOR Privacyview Privacy Filter For Microsoft (PV0017-B1)
- QUARTET Workstation Privacy Screen, 38"x64" (WPS2000)
- Kantek Monitor Privacy & Antiglare Filters