Shop All Monitor Privacy & Antiglare Filters
Kantek
Blackout Privacy Filter fits 14.0" Widescreen Notebooks
Mfr # SVL14W9
Zoro # G300428976
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.19"
- Color Black
- Features Lightweight, Crystal Clear Image, Frameless, Easy Clean
- Height 6.88"
- Product Type Privacy Screen Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # SVL14W9
- Zoro # G300428976
- UPC # 750333175448
- Country of Origin Korea, Republic of
- Category Monitor Privacy & Antiglare Filters
Dimensions
Width | 12.19" |
Height | 6.88" |
Details
Color | Black |
Features | Lightweight, Crystal Clear Image, Frameless, Easy Clean |
Product Type | Privacy Screen Filter |
Aspect Ratio | 1899-12-30 |
Description
Blackout Privacy Filter fits 14.0" Widescreen Notebooks (16:9 Aspect Ratio)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY AA RCHG Battery Charger (CHVCWB2)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for BB EP17-12 - 2 Pack (ML18-12F2MP230)
- VITEK IP Bullet Camera, Fixed Lens, 8MP (VTC-TNB8RFEA-2)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Clubrunner Dynamis PowaKaddy Golf Caddy Kart (ML35-12GEL290)
- KANTEK LCD Monitor Magnifier Filter, 19" Wide (MAG19L)
- KANTEK LCD Protect® Anti-Glare Filter, Fits 24" Widescreen (16:10 and 16:9) (LCD24W)
- KANTEK Black-Out Privacy Filter for 17" LCD (SVL17.0)
- TARGUS 14" Laptop Privacy Screen, ASF14W9USZ (ASF14W9USZ)
- 3M High Clarity Privacy Filter for 23" Widescreen Monitor, 16:9 Asp Ratio (HC230W9B)
- 3M Bright Screen Privacy Filter for 15.6in Laptop, Black/Matte (BP156W9B)
- BUSINESS SOURCE Widescreen Frameless Privacy Filter Black 16:10 (20668)
- Kantek Monitor Privacy & Antiglare Filters