Shop All Monitor Mounts & Brackets
Kantek
Articulating Multiple Monitor Arms for Four Monitors, Desk Mount
Mfr # MA240
Zoro # G4048333
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 21.7"
- Width 57"
- Material Steel
- Depth 4.7"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MA240
- Zoro # G4048333
- UPC # 750333642407
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 21.7" |
Width | 57" |
Depth | 4.7" |
Width (Max) | 57" |
Height (Min) | 17.7" |
Width (Min) | 28.6" |
Height (Max) | 21.7" |
Depth (Max) | 4.7" |
Details
Material | Steel |
Color | Black |
Monitor Diagonal (Max) | 13" to 27" |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Features | For Four Monitors |
Weight (Fully Assembled) | 19 lb |
Item | Workstation Monitor Mounts & Stands |
Monitors Accommodated | 4 |
Maximum Tilt (Degrees) | 45° |
Weight | 20 lbs |
Maximum Pan (Degrees) | 180° |
OEM/Compatible | Compatible |
Maximum Rotation (Degrees) | 360° |
Includes | Clamp-Mount Hardware; Grommet-Mount Hardware |
Description
Kantek Articulating Multiple Monitor Arms for Four Monitors, Desk Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 9-36V In, 24V 19W Pasv PoE, DCDC Conv (TP-DCDC-1224)
- ENGENIUS Long-Range Roam Full-Featured Handset (DURAFON-ROAM-HC)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6-5)
- XTREME Xtreme XBB8-0151-BLK 3000 mAh Power Bank; Black (XBB80151BLK)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- KANTEK Kantek 2-Level Monitor Stand w/Drawer (KTKMS480)
- KANTEK Kantek KTKAMS300 Acrylic Monitor Stand- 21-.25in.x11-.50in.x3-.75in.- Clear (KTKAMS300)
- KANTEK Kantek KTKDS910 Clamp-on Monitor Stand Shelf for Desk (KTKDS910)
- KANTEK Height Adjustable Articulating Monitor Arm, Double with Desk Base (MA225)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- CRIMSON Crimson AU65WP20 World Thinnest Articulating Arm For 13 In. to 65 In. Flat Panel Screens With Double Stud Wall Plate For Attaching Two Studs On Centers (AU65WP20)
- Kantek Monitor Mounts & Brackets