Shop All Monitor Mounts & Brackets
Kantek
Adjustable Monitor/LCD/Printer/Laptop Stand, Two Tier w/Drawer
Mfr # MS480
Zoro # G300429003
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5"
- Width 13.3"
- Color Black
- Length 17"
- Product Type Monitor Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MS480
- Zoro # G300429003
- UPC # 750333634808
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.5" |
Width | 13.3" |
Length | 17" |
Details
Color | Black |
Product Type | Monitor Stand |
Description
Adjustable Monitor/LCD/Printer/Laptop Stand, Two Tier w/Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sirius S50 (S50 SIRIUS)
- ACCUFORM LED Projector Lens (VPL901LENS)
- ILC Replacement for Acer Aspire 5672wlmi (ASPIRE 5672WLMI ACER)
- NITE IZE Plus Dash Kit (STOMSDK-01-R8)
- KANTEK Monitor Riser MDF and Steel, Gray and Black 19.1" Wide (MS730)
- KANTEK Glass Monitor Riser, 22 in. x 8.25 in. x 3.25 in., Clear, Supports 40 lbs (MS370)
- KANTEK Stand, Monitor, Up to 21", Black (MS280B)
- KANTEK Articulating Multiple Monitor Arms for Three Monitors, Desk Mount (MA230)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- KANTEK Height Adjustable Articulating Monitor Arm, Double (MA220)
- AIDATA Universal Tablet Wall Mount, Magnetic Mount, Extendsion Arm, Black (US-5113M)
- Kantek Monitor Mounts & Brackets