Shop All Monitor Mounts & Brackets
Kantek
Adjustable Monitor/LCD/Printer/Laptop Stand, Single Level w/Drawer
Mfr # MS420
Zoro # G100429012
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6"
- Width 13"
- Material Plastic
- Color Black
- Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantek
- MFR # MS420
- Zoro # G100429012
- UPC # 750333634204
- Country of Origin Taiwan, Province of China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6" |
Width | 13" |
Length | 17" |
Details
Material | Plastic |
Color | Black |
Features | Cable Management |
Product Type | Monitor Stand |
Description
Adjustable Monitor/LCD/Printer/Laptop Stand, Single Level w/Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ereplacements 740715-001 Battery (740715-001 BATTERY EREPLACEMENTS)
- MONOPRICE Blackbird 4K HDMI Extender_ 50m - 4K HDMI Extension to 164 feet (24281)
- ULTRALAST Battery 6 Volt Nickel Metal Hydride Ultralast Camcorder Battery (CAM-UN20NMH)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V Ultratech Power Products Battery (MAX3512719)
- KANTEK Adjustable Monitor/LCD/Printer/Laptop Stand, Single Level (MS400)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- KANTEK Kantek KTKDS910 Clamp-on Monitor Stand Shelf for Desk (KTKDS910)
- KANTEK Monitor Stand/Keyboard Storage, Black (MS280B)
- KANTEK Height Adjustable Articulating Monitor Arm, Double with Desk Base (MA225)
- KANTEK Kantek 2-Level Monitor Stand w/Drawer (KTKMS480)
- MONOPRICE Workstream by Textured Office Desk Mat (36636)
- Kantek Monitor Mounts & Brackets