Shop All Monitor Mounts & Brackets
Kantek
Acrylic Keyboard Stor/ Monitor Stand
Mfr # AMS300
Zoro # G300429010
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.8"
- Width 21.3"
- Material Acrylic
- Depth 11.5"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kantek
- MFR # AMS300
- Zoro # G300429010
- UPC # 750333353006
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 3.8" |
Width | 21.3" |
Depth | 11.5" |
Details
Material | Acrylic |
Color | Clear |
Features | Sturdy, Compartment |
Product Type | Monitor Stand |
Description
Acrylic Keyboard Stor/ Monitor Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK PRODUCTS Elk Products ELKTRG2440 24VAC 40VA Resettable XFMR - White (ELKTRG2440)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-142)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc6 (RBC6-SLA6-BTI)
- AT&T Corded TrimLine Phone, Lighted Keypad, Black (ATT210BK)
- KANTEK Height Adjustable Articulating Monitor Arm, Double with Desk Base (MA225)
- KANTEK Kantek 2-Level Monitor Stand w/Drawer (KTKMS480)
- KANTEK Stand, Monitor, Up to 21", Black (MS280B)
- KANTEK LCD Stand, 2 drawers, Black (MS200B)
- KANTEK Monitor Stand with drawer and Tablet/Smartphone Slot (MS760)
- KANTEK Dual Monitor Articulating Desktop Stand, 32w x 13d x 17.5h, Black (MA225)
- HON Monitor Arm, Dual, w/2 USB Ports, 5.75"x15.83"x12.83", SE (HONBDMAUSB)
- Kantek Monitor Mounts & Brackets