Shop All Proximity Sensors
Kantech
Infrared Motion Sensor
Mfr # TREX-XL
Zoro # G4823265
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 7/8 in
- Width 7 1/8 in
- Depth 1.9"
- Material Molded ABS
- For Use With Access Control Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kantech
- MFR # TREX-XL
- Zoro # G4823265
- UPC # 840067662717
- Country of Origin Canada
- Category Proximity Sensors
Dimensions
Length | 1 7/8 in |
Width | 7 1/8 in |
Depth | 1.9" |
Height | 1 3/4 in |
Overall Height | 7 1/8 in |
Overall Width | 1 3/4 in |
Details
Item | Exit Motion Sensor |
Material | Molded ABS |
For Use With | Access Control Systems |
Color | White |
Type | Exit Detector |
Product Type | Exit Motion Sensor |
Description
Infrared Motion Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge Kit, Fits Qline I (QIHK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- FENWAL TRITON MODULE, PMI SPECIAL (35-605912-553)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- KANTECH Infrared Motion Sensor (TREX-XL2)
- KANTECH Infrared Motion Sensor (TREX-LT2)
- KANTECH Infrared Motion Sensor (TREX-LT-NL)
- KANTECH Infrared Motion Sensor (TREX-XL-BLK)
- KANTECH Infrared Motion Sensor (TREX-LT)
- IFM Prox Sensor, Inductive, 12mm, PNP, NC, QD (IGS242)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X10MY1-US)
- Kantech Proximity Sensors