Shop All Wireless Call Boxes
Kantech
Access Phone System, 4 Lines, 11-1/2" H
Mfr # KTES-US
Zoro # G3947069
Free Shipping & Returns
$3,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Lines 4
- Ringer Yes
- Requires Telephone Line
- Power 16V AC, 40VA
- Width 14 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kantech
- MFR # KTES-US
- Zoro # G3947069
- Country of Origin Canada
- Category Wireless Call Boxes
Dimensions
Width | 14 3/4 in |
Height | 11 1/2 in |
Depth | 3 29/32 in |
Details
Item | Access Control Phone System |
Number of Lines | 4 |
Ringer | Yes |
Requires | Telephone Line |
Power | 16V AC, 40VA |
Operating Temp. Range | 32 Degrees to 120 Degrees F |
Construction | Stainless Steel |
Output Rating | 3A @ 24V AC/30V DC |
Includes | Mounting hardware |
Color | Black, Silver |
Voltage | 16V AC |
Volume Control | No |
Description
Access Control Phone System, Color Black, Silver, Stainless Steel, Number of Lines 4, Ringer Yes, Mounting Type Flush, Surface, Height 11 1/2 in, Width 14 3/4 in, Depth 3 29/32 in, Volume Control No, Power 16V AC, 40VA, Voltage 16V AC, Output Rating 3A @ 24V AC/30V DC, Operating Temp. Range 32 Degrees to 120 Degrees F, Requires Telephone Line, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Power Sonic PS-12120 - 4 Pack (ML10-12MP4210711973413)
- UPG Sealed Lead Acid Marine Battery, 12 V, 110Ah, UB121100, Combo Post Terminal, AGM, Group 30H Type (45123)
- ADVANTECH Usb To Serial 1 Port 232 W/Db9M - Locked Serial# (BB-232USB9M-LS)
- RITRON Wireless Voice Alert System (RQT-U450System)
- RITRON Intercom 2-Way, UHF Band, 1.5W Output (RQX-427-XT)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RGGS-127M-XT)
- LINEAR Access Phone System, 1 Line, 11-3/4" H (AE-100)
- RITRON Wireless Intercom 2-Way, UHF Band, Steel (JBS-447D)
- RITRON Wireless Call Button, VHF (RQA-151M)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RCC-127M-XT)
- Kantech Wireless Call Boxes