Shop All Arc Welder Accessories
Kant-Twist
Welding Ground Clamp, 400A
Mfr # K045TGD
Zoro # G6759751
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Plated Steel
- Characteristics Copper Plated Spindle and Clamp Jaws
- Overall Width 7 in
- Features Deep Reach Jaw
- Overall Length 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # K045TGD
- Zoro # G6759751
- UPC # 682241280603
- Country of Origin United States
- Category Arc Welder Accessories
Dimensions
Overall Width | 7 in |
Overall Length | 7.5 in |
Throat Depth | 2 5/8 in |
Details
Item | Welding Ground Clamp |
Material | Copper-Plated Steel |
Characteristics | Copper Plated Spindle and Clamp Jaws |
Features | Deep Reach Jaw |
Clamp Body Material | Copper Plated Steel |
Compatible Cable Gauge | #3 AWG |
Maximum Current | 400 A |
Compatible Cable Gauge Range | 3 AWG |
Compatible with Surface Type | Flat, Round |
Clamp Type | Ground Clamp |
Maximum Jaw Opening | 4 1/2 in |
Compatible Cable Gauge (Maximum) | 3 AWG |
Description
Welding Ground Clamp, Maximum Current 400 A, Compatible Cable Gauge (Maximum) 3 AWG, Maximum Jaw Opening 4 1/2 in, Throat Depth 2 5/8 in, Clamp Body Material Copper Plated Steel, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Round, Features Deep Reach Jaw, Overall Length 7.5 in, Overall Width 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- WESTWARD 36'' Welding Rod 0.045" Dia., AWS ER316L, 1 lb. (41R355)
- MAG-MATE Magnetic Weld Butt Clamp, PK2, PK2 (WBC1PK2)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 15 psi, Use With: Acetylene (30-15-510)
- ZORO SELECT Electrode Holder, 300 A, Use w/Arc Welder (1UYE8)
- TWECO Ground Clamp, Clamp, 300A, 8-1/2in.L (92051130)
- ZORO SELECT Steel Ground Clamp 500A, Jaw Open 2ln (19N766)
- ZORO SELECT Ground Clamp 800A, Jaw Open 3 1/4ln (19N772)
- TWECO Ground Clamp, Clamp, 300A, 9in.L (92051230)
- AMERICAN TORCH TIP Deflector (220717)
- TWECO Electrode Holder, 8-1/2in.L, 200A (91101101)
- Kant-Twist Arc Welder Accessories