Shop All Clamp Accessories
Kant-Twist
Weaver Grips, 7/8 x 4 In
Mfr # WG034
Zoro # G4604826
product price: $5.14
/ea
$5.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamps with 3 in and 4-1/2 in Jaw Size
- Characteristics Plastic, Snap On, Black
- Application Clamping
- Compatible with Series Weaver-Grips
- Compatible with Manufacturer Model Number 23N368, K030TS, K045TD, K045TGD, K045TPD, K045TSD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # WG034
- Zoro # G4604826
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 7/8 x 4 |
Overall Width | 7/8 in |
Overall Length | 4 in |
Details
Item | Weaver Grips |
For Use With | Clamps with 3 in and 4-1/2 in Jaw Size |
Characteristics | Plastic, Snap On, Black |
Application | Clamping |
Compatible with Series | Weaver-Grips |
Compatible with Manufacturer Model Number | 23N368, K030TS, K045TD, K045TGD, K045TPD, K045TSD |
Material | ABS Plastic |
Compatible with Brand | Kant-Twist |
Compatible with Manufacturer Part Number | 23N368, K030TS, K045TD, K045TGD, K045TPD, K045TSD |
Compatible with Manufacturer Model Number [NEW] | 23N368, K030TS, K045TD, K045TGD, K045TPD, K045TSD |
Compatible Manufacturer Part Number | 23N368, K030TS, K045TD, K045TGD, K045TPD, K045TSD |
Compatible Grainger Part Number | 23N368, 23N373, 23N377, 23N378, 31HG56, 38NE16 |
Compatible Manufacturer Model Number | 23N368, K030TS, K045TD, K045TGD, K045TPD, K045TSD |
For Use with Mfr. Model Number | 23N368, K030TS, K045TD, K045TGD, K045TPD, K045TSD |
For Use With Mfr. Model Number | 23N368, K030TS, K045TD, K045TGD, K045TPD, K045TSD |
Description
If you are looking for a better grip on your T-handle clamp, this KANT-TWIST 7/8 x 4 In. Weaver Grips is the tool to have. The plastic, snap on design provides a secure fit around T-handle clamps of any size. It comes in black and is easy to install. With dimensions of 7/8 x 4 in., it will provide you with more control over your work piece. These KANT-TWIST Weaver Grips are the ideal solution for making your projects easier and safer to handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 19/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX619/64)
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (47793CLB113430)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Steel (GN8C----4P7--21)
- KNIPEX Cross Over Tweezers, Bent, Serrated, 6-1/4 (92 95 90)
- KANT-TWIST Weaver Grips, 1-1/8 x 5, For 23N369, 23N374 (WG060)
- KANT-TWIST Weaver Grips, 1/2 x 1-1/2 In, For 23N366 (WG010)
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- BESSEY Repl Clamp Morpad, V-Grooved, 1-1/2 In (3101193)
- RAINDRIP CLAMP N PIERCE 5PK (CNP05B)
- BESSEY Toggle Clamp Adaptor, For MFT Table (STC-SET-T20)
- Kant-Twist Clamp Accessories