Shop All Clamp Accessories
Kant-Twist
Weaver Grips, 1/2 x 1-1/2 In, For 23N366
Mfr # WG010
Zoro # G4577027
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Clamps with 1 in Jaw Size
- Characteristics Plastic, Snap On, Black
- Application Clamping
- Overall Length 1 1/2 in
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # WG010
- Zoro # G4577027
- Country of Origin United States
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 1/2 x 1-1/2 |
Overall Length | 1 1/2 in |
Overall Width | 1/2 in |
Details
Item | Weaver Grips |
For Use With | Clamps with 1 in Jaw Size |
Characteristics | Plastic, Snap On, Black |
Application | Clamping |
Material | ABS Plastic |
Compatible with Manufacturer Model Number | K010T |
Compatible with Brand | Kant-Twist |
Compatible with Series | Weaver-Grips |
Compatible with Manufacturer Model Number [NEW] | K010T |
Compatible Manufacturer Part Number | K010T |
Compatible Grainger Part Number | 23N366 |
Compatible with Manufacturer Part Number | K010T |
Compatible Manufacturer Model Number | K010T |
For Use with Mfr. Model Number | K010T |
For Use With Mfr. Model Number | K010T |
Description
The KANT-TWIST WG010 Weaver Grips will allow you to work with T-handle clamps more efficiently. The plastic grips are easy to snap on and provide a better grip for your T-handle clamp. The grips come in black and measure 1/2 x 1-1/2 in. each. For an improved grip on your T-handle clamps, the KANT TWIST Weaver Grips is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Punch (K3P-3)
- STARRETT Prick Punch (816D)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Bottom Fast Spiral Flute (008096AS)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 2600 RPM (21AA68)
- KANT-TWIST Weaver Grips, 11/16 x 2-1/2 In (WG020)
- KANT-TWIST Weaver Grips, 7/8 x 4 In (WG034)
- KANT-TWIST Weaver Grips, 1-1/8 x 5, For 23N369, 23N374 (WG060)
- KIPP Thrust Screw M05X40, 5, Sw=2, 5, Stainless Steel Bright, Non-Marring End, Brass. (K0667.051X405)
- TE-CO M10 Machinist Set, 14mm Slot (68002)
- WILTON Work Positioner, Light Duty (344)
- SHARKBITE & CASH ACME Sharkbite & Cash Acme 239581 PEX Cinch Clamp Tool (239581)
- Kant-Twist Clamps