Shop All C Clamps
This Product is Discontinued
Kant-Twist
T-Clamp, Deep, 6 In, 5-1/2 Throat, Zinc (Discontinued)
Mfr # K060TD
Zoro # G4607075
This Product is Discontinued
Key Features
- Max. Opening 6 in
- Throat Depth 5 1/2 in
- Body Material Steel
- Finish Copper plated
- Clamping Pressure 2,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # K060TD
- Zoro # G4607075
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 5 1/2 in |
Details
Max. Opening | 6 in |
Body Material | Steel |
Finish | Copper plated |
Clamping Pressure | 2,000 lb |
Item | Cantilever Clamp |
Anvil Material | Copper Plated Steel |
Body Finish | Zinc Plated |
Description
Cantilever Clamp, Body Finish Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.