Shop All C Clamps
This Product is Discontinued
Kant-Twist
T-Clamp, Deep, 2.5 In, 1-13/16 Throat, Zinc (Discontinued)
Mfr # K025TD
Zoro # G4553954
This Product is Discontinued
Key Features
- Max. Opening 2 1/2 in
- Duty Rating Light Duty
- Throat Depth 1 13/16 in
- Body Material Stainless Steel
- Finish Copper plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # K025TD
- Zoro # G4553954
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 1 13/16 in |
Throat Depth - Closed | 1 13/16 in |
Throat Depth - Range | 1 13/16 in - 1 3/4 in |
Throat Depth - Open | 1 3/4 in |
Details
Max. Opening | 2 1/2 in |
Duty Rating | Light Duty |
Body Material | Stainless Steel |
Finish | Copper plated |
Clamping Pressure | 700 lb |
Item | Cantilever Clamp |
Body Finish | Zinc-Plated |
Anvil Material | Copper Plated Steel |
Handle Design | Sliding T |
Clamping Force | 700 lb |
Handle Style | Sliding T |
Jaw Opening Range | 2 1/4 in |
Jaw Opening - Maximum | 2 1/4 in |
Max Jaw Opening | 5" or less |
Jaw Pad Material | Copper-Plated Steel |
Description
Cantilever Clamp, Jaw Opening - Maximum 2 1/4 in, Throat Depth - Closed 1 13/16 in, Throat Depth - Open 1 3/4 in, Clamping Force 700 lb, Body Finish Zinc-Plated, Body Material Stainless Steel, Handle Design Sliding T, Jaw Pad Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.