Shop All C Clamps
Kant-Twist
T-Clamp, Deep, 10 In, 7 Throat, 3500 lb, Zinc
Mfr # K100TD
Zoro # G4627926
original price:
$211.33
7% off
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 10 in
- Duty Rating Heavy Duty
- Throat Depth 7 in
- Body Material Steel
- Finish Copper plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kant-Twist
- MFR # K100TD
- Zoro # G4627926
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 7 in |
Throat Depth - Range | 7 in - 6 1/2 in |
Throat Depth - Closed | 7 in |
Throat Depth - Open | 6 1/2 in |
Details
Max. Opening | 10 in |
Duty Rating | Heavy Duty |
Body Material | Steel |
Finish | Copper plated |
Clamping Pressure | 3,500 lb |
Item | Cantilever Clamp |
Body Finish | Zinc-Plated |
Anvil Material | Copper Plated Steel |
Spindle Material | Copper-Plated Steel |
Clamping Force | 3,500 lb |
Handle Design | Fixed T |
Jaw Opening Range | 10 in |
Max Jaw Opening | 6 - 10" |
Jaw Pad Material | Copper-Plated Steel |
Handle Style | Fixed T |
Spindle Material1 | Copper-Plated Steel |
Jaw Pad Type | Flat, V-Grooved |
Jaw Opening - Maximum | 10 in |
Description
The Kant-Twist K100TD T-Clamp is a heavy duty clamp that is great for all kinds of projects. It features a deep throat and max opening of 10 in., which makes it the perfect tool for working with large pieces. The copper plated steel body offers resistance to corrosion, while the zinc plated steel anvil resists wear and tear. This t-clamp can exert a pressure of 3,500 lb on your work piece, making it ideal for jobs where you need maximum force. With a throat depth of 7 in., this clamp provides enough space to accommodate large objects without being too bulky or cumbersome. The Kant Twist K100TD T-Clamp is just what you need when working with large pieces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 4" (48-20-5055)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (46605)
- MILWAUKEE TOOL High Speed Steel Pilot Bit 1/4" x 3-1/2" (49-56-8010)
- BON TOOL Bon 82-576 30" Blue Mule Placer Head Only (82-576)
- KANT-TWIST Cantilever Clamp, 1", 350 lb., Steel (K010R)
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- KANT-TWIST T-Clamp, 1 In, 1/2 Throat, 350 lb, Steel (K010T)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMD)
- KANT-TWIST T-Clamp, 9 In, 5-1/4 Throat, 2500 lb, Zinc (K090T)
- KANT-TWIST Cantilever Clamp, Steel, 2-1/2" D Throat (K045TPDW)
- WALTER MEIER Walter Meier Manufacturing Inc WL22001 0 in.-2.50 in. Jaw Opening 1.75 in.Throat Depth C-Clamp (WL22001)
- Kant-Twist Clamps