Shop All C Clamps
This Product is Discontinued
Kant-Twist
T-Clamp, 2 In, 1-1/4 Throat, 800 lb, Zinc (Discontinued)
Mfr # K020T
Zoro # G4536235
This Product is Discontinued
Key Features
- Max. Opening 2 in
- Throat Depth 1 1/4 in
- Body Material Steel
- Finish Copper plated
- Clamping Pressure 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # K020T
- Zoro # G4536235
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 1 1/4 in |
Details
Max. Opening | 2 in |
Body Material | Steel |
Finish | Copper plated |
Clamping Pressure | 800 lb |
Item | Cantilever Clamp |
Body Finish | Zinc Plated |
Anvil Material | Copper Plated Steel |
Description
If you are looking for a quality cantilever clamp, the Kant-Twist K020T T-Clamp is the product to go with. It features a copper plated steel anvil and zinc plated steel body. With a throat depth of 1 1/4 in., this t-clamp has an opening of 2 in. The clamping pressure is 800 lb, making it ideal for heavy duty tasks. The torsion bar has been specially designed to prevent twisting during use. When it comes to keeping your projects well organized, you will want to have the Kant Twist K020T T-Clamp on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.