Shop All C Clamps
Kant-Twist
T-Clamp, 2 In, 1-1/4 Throat, 700 lb, SS
Mfr # K020TS
Zoro # G4600346
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Opening 2 in
- Duty Rating Light Duty
- Throat Depth 1 1/4 in
- Body Material Stainless Steel
- Clamping Pressure 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # K020TS
- Zoro # G4600346
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 1 1/4 in |
Throat Depth - Open | 1 1/4 in |
Throat Depth - Range | 1 1/4 in - 1 1/4 in |
Throat Depth - Closed | 1 1/4 in |
Details
Max. Opening | 2 in |
Duty Rating | Light Duty |
Body Material | Stainless Steel |
Clamping Pressure | 700 lb |
Item | Cantilever Clamp |
Body Finish | Tumbled |
Anvil Material | Stainless Steel |
Spindle Material | Stainless Steel |
Clamping Force | 700 lb |
Handle Design | Fixed T |
Handle Style | Fixed T |
Spindle Material1 | Stainless Steel |
Jaw Opening Range | 2 in |
Jaw Pad Type | Flat, V-Grooved |
Max Jaw Opening | 5" or less |
Jaw Opening - Maximum | 2 in |
Jaw Pad Material | Stainless Steel |
Description
If you are looking for a clamp that is strong and versatile, the Kant-Twist K020TS T-Clamp is just what you need. The stainless steel construction makes this cantilever clamp highly durable. It has a throat depth of 1 1/4 in., which gives it more holding power than other clamps of its size. With a max opening of 2 in., it can hold work pieces up to 2" thick. The T-shaped anvil provides great stability and minimizes deflection while using the product. The Kant Twist Cantilever Clamp is ideal for many applications, including welding and fabrication shops, assembly lines, machine shops and maintenance facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .1870 HSS Dowel Pin Reamer (DWRRDP.1870)
- LINK HANDLES Double Bit, Split Handle, 36", Industrial (64765)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.0mm (47950)
- WESTWARD 16 ft Tape Measure, 3/4 in Blade (1MKR7)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- KANT-TWIST T-Clamp, 9 In, 5-1/4 Throat, 2500 lb, Zinc (K090T)
- KANT-TWIST Cantilever Clamp, Steel, 1-13/16" D Throat (K025TDW)
- KANT-TWIST Lever Clamp Deep Reach 4.5" Opening (K045TFD)
- KANT-TWIST T-Clamp, Deep, 10 In, 7 Throat, 3500 lb, Zinc (K100TD)
- KANT-TWIST Cantilever Clamp, 1", 350 lb., Steel (K010R)
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- Kant-Twist Clamps