Shop All C Clamps
Kant-Twist
T-Clamp, 12 In, 7 Throat, 6000 lb, Zinc
Mfr # K120T
Zoro # G4544802
original price:
$246.99
6% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 12 in
- Duty Rating Extra Heavy Duty
- Throat Depth 7 in
- Body Material Stainless Steel
- Finish Copper plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # K120T
- Zoro # G4544802
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 7 in |
Throat Depth - Open | 5 1/2 in |
Throat Depth - Range | 6 1/2 in - 5 1/2 in |
Throat Depth - Closed | 6 1/2 in |
Details
Max. Opening | 12 in |
Duty Rating | Extra Heavy Duty |
Body Material | Stainless Steel |
Finish | Copper plated |
Clamping Pressure | 6,000 lb |
Item | Cantilever Clamp |
Body Finish | Zinc-Plated |
Anvil Material | Copper Plated Steel |
Spindle Material | Copper-Plated Steel |
Clamping Force | 6,000 lb |
Handle Design | Sliding T |
Jaw Pad Material | Copper-Plated Steel |
Handle Style | Sliding T |
Max Jaw Opening | 10" or more |
Jaw Pad Type | Flat, V-Grooved |
Jaw Opening Range | 12 in |
Jaw Opening - Maximum | 12 in |
Spindle Material1 | Copper-Plated Steel |
Description
Cantilever Clamp, Jaw Pad Type Flat, V-Grooved, Jaw Opening - Maximum 12 in, Throat Depth - Closed 6 1/2 in, Throat Depth - Open 5 1/2 in, Clamping Force 6,000 lb, Body Finish Zinc-Plated, Body Material Stainless Steel, Spindle Material Copper-Plated Steel, Handle Design Sliding T, Jaw Pad Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 9/16" dia. (PB-0035)
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- DIABLO HOLE SAW DIAMOND GRIT 2-1/2in. (DHS2500DG)
- KANT-TWIST Cantilever Clamp, Steel, 1-13/16" D Throat (K025TDW)
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- KANT-TWIST Cantilever Clamp, 1", 350 lb., Steel (K010R)
- KANT-TWIST T-Clamp, 2 In, 1-1/4 Throat, 700 lb, SS (K020TS)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- PROTO C-Clamp, Regular Duty, 4" Max. Opening (J404A)
- Kant-Twist Clamps