Shop All C Clamps
Kant-Twist
Cantilever Clamp, Steel, 2-5/8" D Throat
Mfr # K045TGDW
Zoro # G7950846
original price:
$69.39
20% off
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4 1/2 in
- Throat Depth 2 5/8 in
- Body Material Steel
- Clamping Pressure 1,700 lb
- Anvil Material Copper Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kant-Twist
- MFR # K045TGDW
- Zoro # G7950846
- UPC # 682241320705
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 2 5/8 in |
Details
Max. Opening | 4 1/2 in |
Body Material | Steel |
Clamping Pressure | 1,700 lb |
Item | Cantilever Clamp |
Anvil Material | Copper Plated Steel |
Material | Steel |
Body Finish | Copper Plated |
Features | Slide Bar Handle Weaver Grip |
Description
Cantilever Clamp, Throat Depth 2 5/8 in, Features Slide Bar Handle Weaver Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA FRONT BRUSH - 1-15DSG1 (533393401)
- DRILL AMERICA m24x3 HSS Metric 4 Flute Bottoming Hand Tap (T/AB24X3)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- WESTWARD 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus (22UV94)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- KANT-TWIST T-Clamp, 9 In, 5-1/4 Throat, 2500 lb, Zinc (K090T)
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- KANT-TWIST Cantilever Clamp, 1", 350 lb., Steel (K010R)
- KANT-TWIST T-Clamp, 12 In, 7 Throat, 6000 lb, Zinc (K120T)
- WILTON C-Clamp, 10-1/8", Steel, Reg. Duty, 8000 lb., Body Color: Gray (410)
- Kant-Twist C Clamps