Shop All C Clamps
Kant-Twist
Cantilever Clamp, Steel, 2-1/2" D Throat
Mfr # K045TPDW
Zoro # G7952639
original price:
$52.77
8% off
new price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 4 1/2 in
- Duty Rating Medium Duty
- Throat Depth 2 1/2 in
- Body Material Steel
- Clamping Pressure 1,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # K045TPDW
- Zoro # G7952639
- UPC # 682241321603
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 2 1/2 in |
Throat Depth - Open | 2 1/4 in |
Throat Depth - Closed | 2 1/2 in |
Throat Depth - Range | 2 1/2 in - 2 1/4 in |
Details
Max. Opening | 4 1/2 in |
Duty Rating | Medium Duty |
Body Material | Steel |
Clamping Pressure | 1,700 lb |
Item | Cantilever Clamp |
Anvil Material | Copper Plated Steel |
Body Finish | Zinc-Plated |
Spindle Material | Plastic Pad on Steel Jaw |
Clamping Force | 1,700 lb |
Handle Design | Coated T |
Jaw Opening - Maximum | 4 1/2 in |
Jaw Pad Material | Copper-Plated Steel |
Handle Style | Coated T |
Spindle Material1 | Plastic Pad on Steel Jaw |
Jaw Pad Type | Flat |
Max Jaw Opening | 5" or less |
Jaw Opening Range | 4 1/2 in |
Description
Cantilever Clamp, Jaw Pad Type Flat, Jaw Opening - Maximum 4 1/2 in, Throat Depth - Closed 2 1/2 in, Throat Depth - Open 2 1/4 in, Clamping Force 1,700 lb, Body Finish Zinc-Plated, Body Material Steel, Spindle Material Plastic Pad on Steel Jaw, Handle Design Coated T, Jaw Pad Material Copper-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 48 Piece R8 Collet Rack 8 X 15.5 X 12 (3900-1605)
- TEKTON 3/8 Inch Drive x 1/2 Inch Universal Joint Socket (SHD18013)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6012FC)
- KEO 1/4 x 60 deg KEO HSS RH 3Fl C Reamer (50146)
- KANT-TWIST T-Clamp, Deep, 10 In, 7 Throat, 3500 lb, Zinc (K100TD)
- KANT-TWIST Lever Clamp Deep Reach 4.5" Opening (K045TFD)
- KANT-TWIST Cantilever Clamp, 4-1/4in, 1700 lb., Steel (K045TPD)
- KANT-TWIST Cantilever Clamp, Steel, 1-13/16" D Throat (K025TDW)
- KANT-TWIST Cantilever Clamp, SS, 1-1/4" D Throat (K020TSW)
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- Kant-Twist C Clamps