Shop All C Clamps
Kant-Twist
Cantilever Clamp, Steel, 1-13/16" D Throat
Mfr # K025TDW
Zoro # G7952429
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 1/2 in
- Duty Rating Light Duty
- Throat Depth 1 13/16 in
- Body Material Steel
- Clamping Pressure 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # K025TDW
- Zoro # G7952429
- UPC # 682241320101
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 1 13/16 in |
Throat Depth - Range | 1 13/16 in - 1 3/4 in |
Throat Depth - Open | 1 3/4 in |
Throat Depth - Closed | 1 13/16 in |
Details
Max. Opening | 2 1/2 in |
Duty Rating | Light Duty |
Body Material | Steel |
Clamping Pressure | 700 lb |
Item | Cantilever Clamp |
Anvil Material | Copper Plated Steel |
Spindle Material | Copper-Plated Steel |
Body Finish | Zinc-Plated |
Clamping Force | 700 lb |
Handle Design | Fixed T |
Handle Style | Fixed T |
Max Jaw Opening | 5" or less |
Jaw Opening Range | 2 1/4 in |
Jaw Pad Material | Copper-Plated Steel |
Jaw Opening - Maximum | 2 1/4 in |
Jaw Pad Type | Flat, V-Grooved |
Spindle Material1 | Copper-Plated Steel |
Description
If you are looking for a quality C clamp, the Kant-Twist K025TDW Cantilever Clamp is ideal. The body and anvil are made of steel, which means it can handle high amounts of pressure. This 1-13/16" D throat cantilever clamp has a max opening of 2 1/2 in. It features zinc plated steel body and copper plated steel anvil finish for enhanced durability. It has a 700 lb clamping pressure to help ensure strong hold. If you want a heavy duty cantilever clamp that will meet your demands, the Kant Twist K025TDW is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Putty Knife, Stiff Blade, 1-1/4" (28-541)
- EMPIRE LEVEL Empire Heavy-Duty Straight Edge, 0 to 36 in, Aluminum, 1 in W (403)
- HYDE Joint Knife, Flexible, 8", Polypropylene (05570)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- KANT-TWIST Lever Clamp Deep Reach 4.5" Opening (K045TFD)
- KANT-TWIST T-Clamp, 9 In, 5-1/4 Throat, 2500 lb, Zinc (K090T)
- KANT-TWIST Cantilever Clamp, Steel, 3/8" D Throat (K007R)
- KANT-TWIST Multi-purpose Cantilever Clamp, 6" Jaw O (K060TFDW)
- KANT-TWIST Cantilever Clamp, 1", 350 lb., Steel (K010R)
- KANT-TWIST T-Clamp, 2 In, 1-1/4 Throat, 700 lb, SS (K020TS)
- WILTON C-Clamp, 4-1/4", Steel, Reg. Duty, 6200 lb. (404)
- Kant-Twist Clamps