Shop All C Clamps
Kant-Twist
Cantilever Clamp, SS, 1-1/4" D Throat
Mfr # K020TSW
Zoro # G7952386
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2 in
- Duty Rating Light Duty
- Throat Depth 1 1/4 in
- Body Material Stainless Steel
- Clamping Pressure 700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kant-Twist
- MFR # K020TSW
- Zoro # G7952386
- UPC # 682241322501
- Country of Origin United States
- Category C Clamps
Dimensions
Throat Depth | 1 1/4 in |
Throat Depth - Closed | 1 13/16 in |
Throat Depth - Open | 1 3/4 in |
Throat Depth - Range | 1 13/16 in - 1 3/4 in |
Details
Max. Opening | 2 in |
Duty Rating | Light Duty |
Body Material | Stainless Steel |
Clamping Pressure | 700 lb |
Item | Cantilever Clamp |
Body Finish | Tumbled |
Anvil Material | Stainless Steel |
Spindle Material | Stainless Steel |
Handle Design | Fixed T |
Clamping Force | 700 lb |
Handle Style | Fixed T |
Jaw Opening Range | 2 in |
Jaw Pad Material | Stainless Steel |
Spindle Material1 | Stainless Steel |
Jaw Pad Type | Flat, V-Grooved |
Jaw Opening - Maximum | 2 in |
Max Jaw Opening | 5" or less |
Description
Cantilever Clamp, Jaw Pad Type Flat, V-Grooved, Jaw Opening - Maximum 2 in, Throat Depth - Closed 1 13/16 in, Throat Depth - Open 1 3/4 in, Clamping Force 700 lb, Body Finish Tumbled, Body Material Stainless Steel, Spindle Material Stainless Steel, Handle Design Fixed T, Jaw Pad Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 15-Tool Combination Wrench Organizer Rack (Black) (ORG29115)
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Standard Depth, Black Oxide (4LXR9)
- DRILL AMERICA 11/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1211/32)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/8 (HSP3-3/8-90T)
- KANT-TWIST T-Clamp, 2 In, 1-1/4 Throat, 700 lb, SS (K020TS)
- KANT-TWIST Multi-purpose Cantilever Clamp, T-Handle (K060TMDW)
- KANT-TWIST Cantilever Clamp, Steel, 1-13/16" D Throat (K025TDW)
- KANT-TWIST T-Clamp, 12 In, 7 Throat, 6000 lb, Zinc (K120T)
- KANT-TWIST T-Clamp, 1 In, 1/2 Throat, 350 lb, Steel (K010T)
- KANT-TWIST Cantilever Clamp, 1", 350 lb., Steel (K010R)
- XTRWELD 10in Clamp, C, 8100 PSI, Steel, Gray (TCCC108100HD)
- Kant-Twist C Clamps