Shop All Fuel Additives
Kano
Kreen 1 quart High-Grade Gas & Oil Treatment, 4PK
Mfr # AZKR161C4
Zoro # G506123842
product price: $94.65
/pk 4, $23.66/ea
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kano
- MFR # AZKR161C4
- Zoro # G506123842
- UPC # 850034483238
- Country of Origin United States
- Category Fuel Additives
Description
KANO's 1 quart can of Kreen works as an engine additive to deep clean gas or diesel engines and dissolve carbon deposit buildups and varnishing. Kreen improves compression, increases gas milage, reduces downtime and restores power. CLEAN AND PROTECT: Dissolves sludge, gum and varnish in gas and diesel engines. Softens and removes excess carbon from valve stems, and piston ring grooves. Thoroughly cleans the entire crankcase, injectors and oil lines
GAS and OIL TREATMENT: Add to the gas or oil in your engine to dissolve carbon deposit buildups and varnishing
BETTER PERFORMANCE: Improves compression, reduces oil consumption, increase gas milage, reduces downtime and restores power
FOR ALL ENGINES: For use in any gas or diesel engine
MAINTENANCE and UPKEEP: Great for rebuilding and refurbishing engines as well as regular upkeep
GAS and OIL TREATMENT: Add to the gas or oil in your engine to dissolve carbon deposit buildups and varnishing
BETTER PERFORMANCE: Improves compression, reduces oil consumption, increase gas milage, reduces downtime and restores power
FOR ALL ENGINES: For use in any gas or diesel engine
MAINTENANCE and UPKEEP: Great for rebuilding and refurbishing engines as well as regular upkeep
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Protective Cover f/STRIKER and Trade/Vivid 9 Inch Units (010-13132-00)
- MAIN FILTER PARKER 926502 Replacement/Interchange Spin-On Filter (MF0058027)
- TEKONSHA Primus IQ Digital Brake Control (TEA90160)
- OBDSTAR OBDSTAR: Replacement OBDII Adapter (OBS-OBD2)
- KANO Kreen 1 Gallon High-Grade Gas & Oil Treatment, 2PK (AZKR011C2)
- KANO 1 Quart Kreen, High-Grade Gas & Oil Treatment (KR161)
- KANO Kreen 1 quart High-Grade Gas & Oil Treatment, 6PK (AZKR161C6)
- KANO 1 Gallon Kreen, High-Grade Gas & Oil Treatment (KR011)
- GOLD EAGLE Gold Eagle 22239 STA-BIL 360° Marine Fuel Additive - 8 oz. (22239)
- STAR BRITE Star brite 093008 Star Tron Enzyme Fuel Treatment Concentrated Gas Formula - 8 oz (093008)
- WALL LENK Prof Grade Butane Fuel 1.5oz (WLKLBF-15)
- Kano Fuel Additives