Shop All Rust Removers & Converters
Kano
Exrust 16Oz Industrial Grade Rust Remover, 6PK
Mfr # AZEX161C6
Zoro # G406123881
product price: $190.99
/pk 6, $31.83/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kano
- MFR # AZEX161C6
- Zoro # G406123881
- UPC # 850034483221
- Country of Origin United States
- Category Rust Removers & Converters
Description
KANO's 16 oz. bottle of ExRust helps chemically dissolve rust quickly and easily from all ferrous metals. Simply soak parts and easily cut through rust while protecting the metal underneath. RUST REMOVER: Industrial strength formula that removes rust fast, easy to use
TOUGH ON RUST: Heavy-duty rust remover deeply penetrates and chemically reacts with rust for easy removal from all surfaces
CLEAN AND PROTECT: High strength and effective on all metals
FAST-ACTING: Dissolves rust quickly and is highly effective without harming the base metal. Watch rust disappear from any steel or iron parts and tools
PREP FOR COATINGS: Cleans and prepares surfaces for any type of paint or corrosion barrier to be applied
EASY TO USE: Can be used as a spray or soak
APPLICATION: Excellent for use on rusted parts, tools or other surfaces
TOUGH ON RUST: Heavy-duty rust remover deeply penetrates and chemically reacts with rust for easy removal from all surfaces
CLEAN AND PROTECT: High strength and effective on all metals
FAST-ACTING: Dissolves rust quickly and is highly effective without harming the base metal. Watch rust disappear from any steel or iron parts and tools
PREP FOR COATINGS: Cleans and prepares surfaces for any type of paint or corrosion barrier to be applied
EASY TO USE: Can be used as a spray or soak
APPLICATION: Excellent for use on rusted parts, tools or other surfaces
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray Paint, Beige, Gloss, 12 oz (1671830)
- MINWAX 1 Qt Golden Oak Wood Finish Oil-Based Wood Stain (70001)
- WOOSTER 1-1/2" Foam Paint Brush, Foam Bristle (31030014)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK (RR301-6 1/2)
- KANO Exrust 16Oz Industrial Grade Rust Remover, 4PK (AZEX161C4)
- KANO 16 Oz. ExRust, Industrial-Grade Rust Remover (EX161)
- KANO Exrust 1 Gallon Industrial Grade Rust Remover, 2PK (AZEX011C2)
- KANO 1 Gallon ExRust, Industrial-Grade Rust Remover (EX011)
- HENKEL /osi Sealants Naval Jelly Rust Dissolver (HE310302)
- KRUD KUTTER Rust-Oleum Stops Rust Indoor and Outdoor Flat Black Oil-Based Rust Reformer 10.25 oz (215215)
- WELD-AID Exterior Galvanizing Compound, Aluminum/Metallic, Silver, 1 gal (B-200)
- Kano Rust Removers & Converters