Shop All Rust Removers & Converters
Kano
Exrust 1 Gallon Industrial Grade Rust Remover, 2PK
Mfr # AZEX011C2
Zoro # G706123857
product price: $177.99
/pk 2, $89.00/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kano
- MFR # AZEX011C2
- Zoro # G706123857
- UPC # 850034483207
- Country of Origin United States
- Category Rust Removers & Converters
Description
KANO's 1 gallon bottle of ExRust helps chemically dissolve rust quickly and easily from all ferrous metals. Simply soak parts and easily cut through rust while protecting the metal underneath. RUST REMOVER: Industrial strength formula that removes rust fast, easy to use
TOUGH ON RUST: Heavy-duty rust remover deeply penetrates and chemically reacts with rust for easy removal from all surfaces
CLEAN AND PROTECT: High strength and effective on all metals
FAST-ACTING: Dissolves rust quickly and is highly effective without harming the base metal. Watch rust disappear from any steel or iron parts and tools
PREP FOR COATINGS: Cleans and prepares surfaces for any type of paint or corrosion barrier to be applied
EASY TO USE: Can be used as a spray or soak
APPLICATION: Excellent for use on rusted parts, tools or other surfaces
TOUGH ON RUST: Heavy-duty rust remover deeply penetrates and chemically reacts with rust for easy removal from all surfaces
CLEAN AND PROTECT: High strength and effective on all metals
FAST-ACTING: Dissolves rust quickly and is highly effective without harming the base metal. Watch rust disappear from any steel or iron parts and tools
PREP FOR COATINGS: Cleans and prepares surfaces for any type of paint or corrosion barrier to be applied
EASY TO USE: Can be used as a spray or soak
APPLICATION: Excellent for use on rusted parts, tools or other surfaces
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, CA, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SOLUTIONS 4 in. Cover 1/8 in. Hdl (45514)
- LINZER OPENER 1 GAL PAINT CAN METAL (5421)
- BASCO Paint Can and Lid, Lined, 1 pt. (MPC16L-P)
- RUST-OLEUM Hammered Spray Paint, Black, Hammered, 12 oz (245217)
- KANO 1 Gallon ExRust, Industrial-Grade Rust Remover (EX011)
- KANO Exrust 16Oz Industrial Grade Rust Remover, 6PK (AZEX161C6)
- KANO Exrust 16Oz Industrial Grade Rust Remover, 4PK (AZEX161C4)
- KANO 16 Oz. ExRust, Industrial-Grade Rust Remover (EX161)
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 1 Quart, 2PK (82320-2PK)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 32 Oz (ER004)
- IRON OUT 76 Oz. All-Purpose Rust and Stain Remover (IO65N)
- Kano Interior and Exterior Paints and Stains