Shop All Lubricants
Kano
5 Lb. Pyrolube High Temperature Lubricant, Grease
Mfr # PG5P3
Zoro # G006123847
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kano
- MFR # PG5P3
- Zoro # G006123847
- UPC # 857236004261
- Country of Origin United States
- Category Lubricants
Description
KANO's 5 lb. Pyrolube grease is used as a high temperature lubricant with graphite for industrial furnaces, heating equipment or anywhere you have high temperatures and friction. Use in temperatures up to 1359 degrees F to prevent metal-to-metal contact and reduce wear over time. INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear
HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359 DEG. F (700 DEG. C)
FLEXIBLE FORMULA: Available as a grease
APPLICATIONS: Use on kiln cars, conveyor systems, rotary kilns, stokers, baking and drying ovens, gears, chains, bearings, jet engine parts, glass production conveyors, bearings, and steel furnace conveyor chains
PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359 DEG. F (700 DEG. C)
FLEXIBLE FORMULA: Available as a grease
APPLICATIONS: Use on kiln cars, conveyor systems, rotary kilns, stokers, baking and drying ovens, gears, chains, bearings, jet engine parts, glass production conveyors, bearings, and steel furnace conveyor chains
PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 1/4 In (PCR12-4-4-A)
- NUMATICS Lockout Valve, 5,905 lpm, 1.23 kg (T652A5L04011100)
- CLESCO 1 In Bore-Set Screw Type Mounted Ball Bearing - Pillow, Pbcm-Bs-100 (PBCM-BS-100)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE090G05B, Return Line, 5 micron, Outside-In (MF0064285)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 6PK (AZMC161C6)
- KANO 1 Gallon Microil High-Grade Precision Instrument Lubricant (MC011)
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG353)
- KANO 1 Quart Microil High-Grade Precision Instrument Lubricant (MC161)
- KANO 55 Gallon Microil High-Grade Precision Instrument Lubricant (MC551)
- KANO Microil 8Oz High Grade Precision Instrument Lubricant, 4PK (AZMC081C4)
- LUBRIPLATE Synthetic Pao Fluid For Worm Gear Boxes, Iso-460 PK4 (L0977-057)
- Kano Penetrants and Lubricants