Shop All Lubricants
Kano
5 Lb. Pyrolube High Temperature Lubricant, Grease
Mfr # PG353
Zoro # G606123865
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kano
- MFR # PG353
- Zoro # G606123865
- UPC # 857236004261
- Country of Origin United States
- Category Lubricants
Description
KANO's 5 lb. Pyrolube grease is used as a high temperature lubricant with graphite for industrial furnaces, heating equipment or anywhere you have high temperatures and friction. Use in temperatures up to 1359 degrees F to prevent metal-to-metal contact and reduce wear over time. INDUSTRIAL LUBRICANT: Performs in industrial furnaces and heating equipment. Leaves a smooth, graphite lubricating surface to prevent metal-to-metal contact for reduced wear
HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359 DEG. F (700 DEG. C)
FLEXIBLE FORMULA: Available as a grease
APPLICATIONS: Use on kiln cars, conveyor systems, rotary kilns, stokers, baking and drying ovens, gears, chains, bearings, jet engine parts, glass production conveyors, bearings, and steel furnace conveyor chains
PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
HIGH STRENGTH: Superior, long-lasting lubrication for moving parts in temperatures up to 1359 DEG. F (700 DEG. C)
FLEXIBLE FORMULA: Available as a grease
APPLICATIONS: Use on kiln cars, conveyor systems, rotary kilns, stokers, baking and drying ovens, gears, chains, bearings, jet engine parts, glass production conveyors, bearings, and steel furnace conveyor chains
PROTECTS: Eliminates galling, prevents fretting, scoring or seizure. Reduces the need for equipment disassembly and rebuilds and reduces new equipment wear-in time
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6KP31)
- PARKER Service Kit, 120 VAC, B Series (PS2982B53P)
- HANKISON Pre/After Filter Package, Air Inlet 2 in (7456385)
- KANO Microil 1 Gallon High-Grade Precision Instrument Oil, 2PK (AZMC011C2)
- KANO 55 Gallon Microil High-Grade Precision Instrument Lubricant (MC551)
- KANO 8 Oz. Microil High-Grade Precision Instrument Lubricant, 24PK (MC081C)
- KANO 1 Gallon Pyrolube High Temperature Lubricant, 2PK (AZPY011C2)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 6PK (AZMC161C6)
- KANO 5 Lb. Pyrolube High Temperature Lubricant, Grease (PG5P3)
- KRYTOX Oven Lubricant Oil, XHT-1000, Temp Oil Syringe, 0.5 Oz. (XHT-1000)
- Kano Lubricants